Shop All Aluminum Treads
Zoro Select
Aluminum Grtng, Serrated, Grooved, 1.25In H
Mfr # 23188R125-TRD4
Zoro # G6458435
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Serrated
- Tread Width 30 in
- Tread Depth 8 9/16 in
- Height 1.25 in
- Nosing Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23188R125-TRD4
- Zoro # G6458435
- Country of Origin China
- Category Aluminum Treads
Dimensions
Tread Width | 30 in |
Tread Depth | 8 9/16 in |
Height | 1.25 in |
Mounting Hole Width | 7/16 in |
Mounting Hole Length | 1 7/16 in |
Bearing Bar Height | 1.25 in |
End Plate Height | 2.5 in |
Mounting Hole Diameter | 7/16 in |
Nominal Size (WxD) | 30 in x 8 9/16 in |
Description
Stair Tread, Aluminum, 6061, Stair Tread, 1.25 in Bearing Bar Height, 0.188 in Bearing Bar Thickness, 2.5 in End Plate Height, Top Surface Serrated, Nosing Surface Grooved, Bearing Bar Spacing 1.188 in, Number of Bearing Bars 7, Tread Depth 8 9/16 in, Mounting Hole Spacing 4.5 in, Includes Mounting Hardware No, 7/16 in Mounting Hole Diameter, 1 7/16 in Mounting Hole Length, 7/16 in Mounting Hole Width, Number of Mounting Holes 4, Mounting Hole Center to Tread Top 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.078" Thick (1UTV6)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0030 In (16765)
- PRECISION BRAND PRODUCTS Size A 2" x 2" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA (42900)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/4" T x 36" W x 12" L (BULK-RS-S60CLRFDA-54)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 4Ft (03TP.125-12X48)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x4Ft (03TP.063X12-48)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 2x 4Ft (03P.25X24-48)
- ZORO SELECT Plate Stock, Tread, 3003, 1/16 In, 2 x 2 Ft. (03TP.063X24X24)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 1x 4Ft (03P.25X12-48)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 2x 4Ft (03P.125X24-48)
- STANLEY 4221BC Series Tread Plate, 12 in W, 24 in L, Diamond Tread, Aluminum, Polished (N316-364)
- Zoro Select Aluminum Treads