Shop All Aluminum Treads
Zoro Select
Aluminum Grating, Smooth, Grooved, 1.25In H
Mfr # 23188S125-TRD4
Zoro # G6403756
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Smooth
- Tread Width 30 in
- Tread Depth 8 9/16 in
- Height 1.25 in
- Nosing Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23188S125-TRD4
- Zoro # G6403756
- Country of Origin China
- Category Aluminum Treads
Dimensions
Tread Width | 30 in |
Tread Depth | 8 9/16 in |
Height | 1.25 in |
Bearing Bar Height | 1.25 in |
Mounting Hole Length | 1 7/16 in |
Mounting Hole Width | 7/16 in |
Nominal Size (WxD) | 30 in x 8 9/16 in |
End Plate Height | 2.5 in |
Mounting Hole Diameter | 7/16 in |
Description
Stair Tread, Aluminum, 6061, Stair Tread, 1.25 in Bearing Bar Height, 0.188 in Bearing Bar Thickness, 2.5 in End Plate Height, Top Surface Smooth, Nosing Surface Grooved, Bearing Bar Spacing 1.188 in, Number of Bearing Bars 7, Tread Depth 8 9/16 in, Mounting Hole Spacing 4.5 in, Includes Mounting Hardware No, 7/16 in Mounting Hole Diameter, 1 7/16 in Mounting Hole Length, 7/16 in Mounting Hole Width, Number of Mounting Holes 4, Mounting Hole Center to Tread Top 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .25" x .25" (X301-25)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.234 in Overall Width, Style: Beltline Weatherstrip (0143-4X2)
- ONLINEMETALS 1" Carbon Steel Round Bar 12L14 Cold Drawn (7591)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250C-48X96)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x4Ft (03TP.063X12-48)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 1x 2Ft (03P.25X12-24)
- ZORO SELECT Plate Stock, Tread, 3003, 1/16 In, 6 In x2Ft (03TP.063x6-24)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 1x 4Ft (03P.25X12-48)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x2Ft (03TP.063X12X24)
- ZORO SELECT Plate Stock, Tread, 3003, 1/16 In, 2 x 2 Ft. (03TP.063X24X24)
- ONLINEMETALS 0.1" Aluminum Tread Plate 3003-H22 (1253)
- Zoro Select Aluminum Treads