Shop All File Folders
Zoro Select
Aluminum Folder, Holds 8.5 x 12", 1/2" Thickness
Mfr # 10517
Zoro # G4178301
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9"
- Color Silver
- Material Aluminum
- Clip Type Serrated
- Size Letter/A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10517
- Zoro # G4178301
- UPC # 044357105179
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9" |
Size | Letter/A4 |
Storage Compartment Size (w x d x h) | 9 x 12.25 x 1 |
Clipboard Actual Size | 9 x 12.25 |
Holds Paper Size | 8.5 x 11 |
Overall Width | 9 in |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Paper Size | Letter |
Storage Depth | 3/8 in |
Details
Item | Storage Clipboard |
Color | Silver |
Material | Aluminum |
Clip Type | Serrated |
Includes | License/Card Holder |
Features | 89% Total Recycled Content |
Standards | HIPAA Compliant; TAA Compliant |
Storage Compartment Details | Interior Sheet/Pad |
Clipboard Material | Recycled Aluminum |
Number of Compartments | 1 |
Clip Capacity | 1/2 in |
Storage Opening Type | Side |
Product Type | Storage Clipboard |
Description
Clip Capacity 1/2 in, Clip Type Serrated, Color Silver, Storage Opening Type Side, Features 89 Percent Total Recycled Content, Includes License/Card Holder, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Extra High Yield Black Toner Cartridge 6K YLD (B221X00)
- SHARPIE Sharpie® Chisel Tip Permanent Markers, Blue, 12/Case (MK411BE)
- ZORO SELECT Literature Mailers, 18" x 18" x 2", White, 25/Bundle (55VL26)
- ZORO SELECT Flat Corrugated Boxes, 28" x 16" x 7", Kraft, 20/Bundle (11A656)
- SAUNDERS Aluminum Folder, Holds 8.5 x 14", 1/2" Thickness (10519)
- ZORO SELECT Aluminum Folder, Holds 5-2/3 x 9.5, 3/8" Thickness (10507)
- SMEAD Folder, Classf, Lgl, 3Div, Gygn Pk (SMD19093)
- ZORO SELECT Expandable File Daily (1-31) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17DOX)
- SMEAD Smead® Lockit Two-Pocket Folder, Leatherette Stock, 11 x 8-1/2, Black, 25/Box (87981)
- SMEAD Pocket Folder 3.5" Expansion, Manila, PK10, Size: Letter (75164)
- TEACHER CREATED RESOURCES My Homework Pocket Folder, PK6 (TCR4941)
- Zoro Select File Folders