Shop All Aluminum Foil Rolls
Zoro Select
Aluminum Foil, 500 ft Roll L
Mfr # 24340
Zoro # G005402608
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.002 in
- Temper Soft
- Standards AMS QQ-A-1876
- Material Aluminum
- Roll Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24340
- Zoro # G005402608
- Country of Origin United States
- Category Aluminum Foil Rolls
Dimensions
Roll Length | 500 ft |
Length Tolerance | +0.125/-0.00 in |
Overall Width | 18 in |
Nominal Size (WxL) | 18 in x 500 ft |
Details
Thickness | 0.002 in |
Temper | Soft |
Standards | AMS QQ-A-1876 |
Material | Aluminum |
Item | Aluminum Foil Roll |
Mechanical Finish | Mill |
Includes Material Certificate | No |
Shape | Foil |
System of Measurement | Inch |
Description
Aluminum Foil Roll, Material Aluminum, Overall Width 18 in, Roll Length 500 ft, Thickness 0.002 in, Length Type Roll, Mechanical Finish Mill, Temper Soft, Includes Material Certificate No, Length Tolerance +0.125/-0.00 in, Shape Foil, Standards AMS QQ-A-1876, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 125ft. (X5272HT-125)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.375" x 3" Disc (2 Pack) (22-01-375)
- ZORO SELECT Oil Hard Drill Rod, O1, P, 0.323 In (O1DP6)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/4 in Dia. (4798_12_0)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 6 In W, 250 Ft (4UGF8)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx18 In W, 100Ft (4UGK1)
- ZORO SELECT Foil Roll, Hard, Al, 0.001 Th x6 In W, 50 Ft (4UGH8)
- ZORO SELECT Foil Roll, Alum, 0.002 Th x 18 In W, 500 Ft (4UGG4)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx18 In W, 50 Ft (4UGJ4)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 12 In W, 250 Ft (4UGF3)
- REYNOLDS Aluminum Foil, Standard, 75 ft., Silver (PAC F28015)
- Zoro Select Aluminum Foil Rolls