Shop All Aluminum Foil Rolls
Zoro Select
Aluminum Foil, 500 ft Roll L
Mfr # 24339
Zoro # G605402602
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0015 in
- Temper Soft
- Standards AMS QQ-A-1876
- Length Tolerance +0.125/-0.00 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24339
- Zoro # G605402602
- Country of Origin United States
- Category Aluminum Foil Rolls
Dimensions
Length Tolerance | +0.125/-0.00 in |
Roll Length | 500 ft |
Overall Width | 18 in |
Nominal Size (WxL) | 18 in x 500 ft |
Details
Thickness | 0.0015 in |
Temper | Soft |
Standards | AMS QQ-A-1876 |
Material | Aluminum |
Item | Aluminum Foil Roll |
Includes Material Certificate | No |
System of Measurement | Inch |
Shape | Foil |
Mechanical Finish | Mill |
Description
Aluminum Foil Roll, Material Aluminum, Overall Width 18 in, Roll Length 500 ft, Thickness 0.0015 in, Length Type Roll, Mechanical Finish Mill, Temper Soft, Includes Material Certificate No, Length Tolerance +0.125/-0.00 in, Shape Foil, Standards AMS QQ-A-1876, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, C1085 Steel Alloy, 22, 0.049 In (21049)
- ONLINEMETALS 6" x 4" x 0.21" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13210)
- ONLINEMETALS 0.5" Carbon Steel Round Bar A36 Hot Rolled (10236)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (22611_12_0)
- ZORO SELECT Foil Roll, Hard, Al, 0.002 Th x6 In W, 50 Ft (4UGJ1)
- ZORO SELECT Foil Roll, Alum, 0.005 Th x 36 In W, 100 Ft (4UGG7)
- ZORO SELECT Foil Roll, Alum, 0.002 Th x 18 In W, 500 Ft (4UGG4)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 6 In W, 500 Ft (4UGF9)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Th x6 In W, 50 Ft (4UGJ3)
- ZORO SELECT Aluminum Roll, 1100, 0.005 x 12 W x30 In L (6025)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx6 In W, 50Ft (4UGG9)
- Zoro Select Aluminum Foil Rolls