Shop All Aluminum Foil Rolls
Zoro Select
Aluminum Foil, 1200 in Roll L
Mfr # 24345
Zoro # G305402674
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.005 in
- Temper Soft
- Standards AMS QQ-A-1876
- Material Aluminum
- Roll Length 1,200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24345
- Zoro # G305402674
- Country of Origin United States
- Category Aluminum Foil Rolls
Dimensions
Roll Length | 1,200 in |
Length Tolerance | +0.125/-0.00 in |
Nominal Size (WxL) | 24 in x 1,200 in |
Overall Width | 24 in |
Details
Thickness | 0.005 in |
Temper | Soft |
Standards | AMS QQ-A-1876 |
Material | Aluminum |
Item | Aluminum Foil Roll |
Mechanical Finish | Mill |
Shape | Foil |
System of Measurement | Inch |
Includes Material Certificate | No |
Description
Aluminum Foil Roll, Material Aluminum, Overall Width 24 in, Roll Length 1,200 in, Thickness 0.005 in, Length Type Roll, Mechanical Finish Mill, Temper Soft, Includes Material Certificate No, Length Tolerance +0.125/-0.00 in, Shape Foil, Standards AMS QQ-A-1876, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-255)
- FILM-GARD FILM POLY BLK6MIL32X100' (626093)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-14)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Hammertone 304#4-22Gx48x120)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx18 InW, 50Ft (4UGH4)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 18 In W, 500 Ft (4UGF6)
- ZORO SELECT Foil Roll, Alum, 0.005 Th x 48 In W, 100 Ft (4UGG8)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx18 In W, 50 Ft (4UGJ4)
- ZORO SELECT Foil Roll, Hard, Al, 0.001 Th x6 In W, 50 Ft (4UGH8)
- ZORO SELECT Foil Roll, Alum, 0.0007 Thx18 In W, 1000 Ft (4UGF2)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 8 In W, 250 Ft (4UGG1)
- Zoro Select Aluminum Foil Rolls