Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 8 ft Overall L
Mfr # 25506_96_0
Zoro # G505402429
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Outside Leg Length 3/8 in
- Shape U-Channel
- Profile 25506_96_0 - U-Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25506_96_0
- Zoro # G505402429
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Leg Length | 3/8 in |
Overall Length | 8 ft |
Outside Base Width | 1/2 in |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
Shape | U-Channel |
Profile | 25506_96_0 - U-Channel |
Base Thickness | 0.109 in |
U-Channel Profile Type | Architectural |
Material Grade | 6063 |
Fabrication | Extruded |
Includes Material Certificate | Yes |
Yield Strength | 31,000 psi |
System of Measurement | Inch |
Mechanical Finish | Mill |
Tensile Strength | 35,000 psi |
Brinell Hardness | 73 |
Leg Thickness | 0.109 in |
Heat Treatable | Yes |
Leg Inside Corner Shape | Square |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 8 ft Overall Length, 3/8 in Outside Leg Length, Leg Thickness 0.109 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.109 in, Outside Base Width 1/2 in, Profile 25506_96_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.375 (BULK-RS-S70-35)
- ZORO SELECT Foam Sheet, Open Cell, 39 in W, 78 in L, 1/4 in Thick, Black (ZUSA-PU-2)
- ONLINEMETALS 1" Brass Round Bar 360-H02 Extruded (1270)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x1 L (HP.25X12-12)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- Zoro Select Aluminum U-Channel Stock