Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 8 ft Overall L
Mfr # 21862_96_0
Zoro # G905402647
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Mechanical Finish Mill
- Outside Base Width 1 1/2 in
- Heat Treatable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21862_96_0
- Zoro # G905402647
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Base Width | 1 1/2 in |
Outside Leg Length | 1 in |
Overall Length | 8 ft |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Base Thickness | 0.125 in |
Brinell Hardness | 73 |
Profile | 21862_96_0 - U-Channel |
Leg Thickness | 0.125 in |
Yield Strength | 31,000 psi |
U-Channel Profile Type | Architectural |
Tensile Strength | 35,000 psi |
Leg Inside Corner Shape | Square |
Shape | U-Channel |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Material Grade | 6063 |
System of Measurement | Inch |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 8 ft Overall Length, 1 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.125 in, Outside Base Width 1 1/2 in, Profile 21862_96_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 6 Ft (61F.25X6-72)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/2" Dia. (69656127)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black (CCN25-1/4PTAPE)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-H40-130)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- SWIVEL 11385 0.75 x 96 in. Aluminium Trim Channel (SW1637221)
- Zoro Select Aluminum U-Channel Stock