Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 6 ft Overall L
Mfr # 7801_72_0
Zoro # G705402373
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Yield Strength 31,000 psi
- Profile 7801_72_0 - U-Channel
- U-Channel Profile Type Architectural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7801_72_0
- Zoro # G705402373
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Leg Length | 2 in |
Outside Base Width | 2 in |
Overall Length | 6 ft |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
Yield Strength | 31,000 psi |
Profile | 7801_72_0 - U-Channel |
U-Channel Profile Type | Architectural |
Brinell Hardness | 73 |
Includes Material Certificate | Yes |
Tensile Strength | 35,000 psi |
Leg Inside Corner Shape | Square |
System of Measurement | Inch |
Material Grade | 6063 |
Base Thickness | 0.25 in |
Mechanical Finish | Mill |
Fabrication | Extruded |
Shape | U-Channel |
Leg Thickness | 0.25 in |
Heat Treatable | Yes |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 6 ft Overall Length, 2 in Outside Leg Length, Leg Thickness 0.25 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.25 in, Outside Base Width 2 in, Profile 7801_72_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.125" Thick (PL125125R188S-48X32)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (0R1.625-36)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0200", Yellow, PK10 (44560)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FJH6)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- Zoro Select Aluminum U-Channel Stock