Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 6 ft Overall L
Mfr # 25509_72_0
Zoro # G305402483
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Overall Length 6 ft
- Tensile Strength 35,000 psi
- Outside Leg Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25509_72_0
- Zoro # G305402483
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Overall Length | 6 ft |
Outside Leg Length | 3/4 in |
Outside Base Width | 1/2 in |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
Tensile Strength | 35,000 psi |
Yield Strength | 31,000 psi |
Mechanical Finish | Mill |
Shape | U-Channel |
Leg Inside Corner Shape | Square |
U-Channel Profile Type | Architectural |
Heat Treatable | Yes |
Material Grade | 6063 |
Profile | 25509_72_0 - U-Channel |
Fabrication | Extruded |
System of Measurement | Inch |
Brinell Hardness | 73 |
Includes Material Certificate | Yes |
Base Thickness | 0.125 in |
Leg Thickness | 0.125 in |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 6 ft Overall Length, 3/4 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.125 in, Outside Base Width 1/2 in, Profile 25509_72_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (17R2-12)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A1008 Cold Roll (13973)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 24" L x 24" W x 1/16" Thick (BULK-PS-ACB-944)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3 in Dia. (40r3-36)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (14600_96_0)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- Zoro Select Aluminum U-Channel Stock