Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 6 ft Overall L
Mfr # 25508_72_0
Zoro # G705402632
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Shape U-Channel
- Profile 25508_72_0 - U-Channel
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25508_72_0
- Zoro # G705402632
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Overall Length | 6 ft |
Outside Base Width | 1/2 in |
Outside Leg Length | 1/2 in |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
Shape | U-Channel |
Profile | 25508_72_0 - U-Channel |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Material Grade | 6063 |
Leg Inside Corner Shape | Square |
Tensile Strength | 35,000 psi |
Base Thickness | 0.125 in |
U-Channel Profile Type | Architectural |
Yield Strength | 31,000 psi |
Brinell Hardness | 73 |
Fabrication | Extruded |
System of Measurement | Inch |
Leg Thickness | 0.125 in |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 6 ft Overall Length, 1/2 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.125 in, Outside Base Width 1/2 in, Profile 25508_72_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 1 1/8 in W (40S1.125-72)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-UHMWB-80)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 60 In (2FJJ6)
- ZORO SELECT SBR Sheet, 60A, 36"x36"x1/16", Red (BULK-RS-RSBR60-5)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (14600_96_0)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT Aluminum Channel 6061, 4 ft Overall L (1076_48_0)
- RANDALL CHANNEL FOR 3/4In. (4 FT M-4038)
- Zoro Select Aluminum U-Channel Stock