Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 4 ft Overall L
Mfr # 6890_48_0
Zoro # G105402461
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Outside Base Width 3/4 in
- U-Channel Profile Type Architectural
- Fabrication Extruded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6890_48_0
- Zoro # G105402461
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Base Width | 3/4 in |
Outside Leg Length | 3/4 in |
Overall Length | 4 ft |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
U-Channel Profile Type | Architectural |
Fabrication | Extruded |
Tensile Strength | 35,000 psi |
Includes Material Certificate | Yes |
Yield Strength | 31,000 psi |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Shape | U-Channel |
Leg Thickness | 0.125 in |
Leg Inside Corner Shape | Square |
Base Thickness | 0.125 in |
Brinell Hardness | 73 |
Profile | 6890_48_0 - U-Channel |
System of Measurement | Inch |
Material Grade | 6063 |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 4 ft Overall Length, 3/4 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.125 in, Outside Base Width 3/4 in, Profile 6890_48_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA CFHK015083-0200C 8'4 in.x 200' 1.5mil Clear Poly Film (CFHK015083-200C)
- ZORO SELECT Bar Stock, Al, 6061, 5/8 x 12 In, 3 Ft (61F.625X12-36)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 60A (BULK-RS-S60-26)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 6 Ft (2HHY5)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- Zoro Select Aluminum U-Channel Stock