Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 4 ft Overall L
Mfr # 21922_48_0
Zoro # G305402599
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Mechanical Finish Mill
- Shape U-Channel
- Yield Strength 31,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21922_48_0
- Zoro # G305402599
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Leg Length | 1 1/2 in |
Outside Base Width | 1 in |
Overall Length | 4 ft |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
Mechanical Finish | Mill |
Shape | U-Channel |
Yield Strength | 31,000 psi |
Brinell Hardness | 73 |
Material Grade | 6063 |
System of Measurement | Inch |
Fabrication | Extruded |
Base Thickness | 0.125 in |
Heat Treatable | Yes |
Profile | 21922_48_0 - U-Channel |
Leg Inside Corner Shape | Square |
Tensile Strength | 35,000 psi |
Leg Thickness | 0.125 in |
Includes Material Certificate | Yes |
U-Channel Profile Type | Architectural |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 4 ft Overall Length, 1 1/2 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.125 in, Outside Base Width 1 in, Profile 21922_48_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-243)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: G (ZTRIM-385)
- ZORO SELECT 4142 Flat Stock, 2In Wx18In L (NT1228)
- ZORO SELECT Clear Polycarbonate Tube Stock 1 ft L (BULK-RPT-PC-8)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- STANLEY Channel 1/8p .5x1x36in (N316-455)
- Zoro Select Aluminum U-Channel Stock