Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 36 in Overall L
Mfr # 9712_36_0
Zoro # G705402472
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Base Thickness 0.125 in
- Outside Leg Length 1 in
- Brinell Hardness 73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9712_36_0
- Zoro # G705402472
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Leg Length | 1 in |
Outside Base Width | 3 in |
Overall Length | 36 in |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
Base Thickness | 0.125 in |
Brinell Hardness | 73 |
U-Channel Profile Type | Architectural |
Fabrication | Extruded |
Leg Thickness | 0.125 in |
Leg Inside Corner Shape | Square |
System of Measurement | Inch |
Heat Treatable | Yes |
Material Grade | 6063 |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Profile | 9712_36_0 - U-Channel |
Tensile Strength | 35,000 psi |
Shape | U-Channel |
Yield Strength | 31,000 psi |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 36 in Overall Length, 1 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.125 in, Outside Base Width 3 in, Profile 9712_36_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1206_72_0)
- USA INDUSTRIALS FDA Viton Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-V100S-2)
- ZORO SELECT Carbon Steel Ball, 11.9748 g, 9/16", PK100 (20431)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2 1/2" W (11323_18_0)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- STEELWORKS Boltmaster 11378 0.37 x 48 in. Aluminium Trim Channel (607572)
- Zoro Select Aluminum U-Channel Stock