Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 36 in Overall L
Mfr # 23235_36_0
Zoro # G505402634
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Mechanical Finish Mill
- Base Thickness 0.125 in
- Outside Leg Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 23235_36_0
- Zoro # G505402634
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Leg Length | 1 in |
Outside Base Width | 1 3/4 in |
Overall Length | 36 in |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
Mechanical Finish | Mill |
Base Thickness | 0.125 in |
Heat Treatable | Yes |
U-Channel Profile Type | Architectural |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Fabrication | Extruded |
Brinell Hardness | 73 |
Shape | U-Channel |
Leg Inside Corner Shape | Square |
Profile | 23235_36_0 - U-Channel |
Yield Strength | 31,000 psi |
Tensile Strength | 35,000 psi |
Material Grade | 6063 |
Leg Thickness | 0.125 in |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 36 in Overall Length, 1 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.125 in, Outside Base Width 1 3/4 in, Profile 23235_36_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-864)
- GLAZELOCK 1/8", 2" x 4" Plastic Flat Plate Shims Red 600pc/box (50 sheets of 12) (FS02)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx4 Ft L (6SH16X12-48)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1" Dia. (1UTX6)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 3/4 Inx8 ft (A3735)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- Zoro Select Aluminum U-Channel Stock