Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 36 in Overall L
Mfr # 21922_36_0
Zoro # G805402648
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- System of Measurement Inch
- Brinell Hardness 73
- Yield Strength 31,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21922_36_0
- Zoro # G805402648
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Overall Length | 36 in |
Outside Leg Length | 1 1/2 in |
Outside Base Width | 1 in |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
System of Measurement | Inch |
Brinell Hardness | 73 |
Yield Strength | 31,000 psi |
Shape | U-Channel |
U-Channel Profile Type | Architectural |
Profile | 21922_36_0 - U-Channel |
Base Thickness | 0.125 in |
Material Grade | 6063 |
Leg Inside Corner Shape | Square |
Mechanical Finish | Mill |
Leg Thickness | 0.125 in |
Fabrication | Extruded |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Tensile Strength | 35,000 psi |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 36 in Overall Length, 1 1/2 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.125 in, Outside Base Width 1 in, Profile 21922_36_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 1 1/2 in Inside Dia, 2 in Outside Dia (1UWJ5)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (14600_96_0)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-912)
- DAYTON BAG AND BURLAP Plain Burlap Rolls (241012)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- STEELWORKS 11385 0.75 x 96 in. Aluminium Trim Channel (688408)
- Zoro Select Aluminum U-Channel Stock