Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 24 in Overall L
Mfr # 7006_24_0
Zoro # G205402613
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Leg Inside Corner Shape Square
- Yield Strength 31,000 psi
- Tensile Strength 35,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7006_24_0
- Zoro # G205402613
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Overall Length | 24 in |
Outside Leg Length | 1 1/4 in |
Outside Base Width | 1 1/4 in |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
Leg Inside Corner Shape | Square |
Yield Strength | 31,000 psi |
Tensile Strength | 35,000 psi |
Profile | 7006_24_0 - U-Channel |
Material Grade | 6063 |
U-Channel Profile Type | Architectural |
Leg Thickness | 0.125 in |
Brinell Hardness | 73 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Base Thickness | 0.125 in |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Fabrication | Extruded |
Shape | U-Channel |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 24 in Overall Length, 1 1/4 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.125 in, Outside Base Width 1 1/4 in, Profile 7006_24_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS HDPE Plastic Sheet 32" L x 16" W x 1" Thick (BULK-PS-PE-423)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878852)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/4 in Dia. (DCFD2R1.25-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/16" Thick (BULK-PS-PC-358)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 3/4 Inx8 ft (A3735)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (14600_96_0)
- RANDALL CHANNEL FOR 1/4In. (6 FT M-4024)
- Zoro Select Aluminum U-Channel Stock