Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 24 in Overall L
Mfr # 25511_24_0
Zoro # G905402463
original price:
$10.49
37% off
new price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Outside Leg Length 3/8 in
- Base Thickness 0.125 in
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25511_24_0
- Zoro # G905402463
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Leg Length | 3/8 in |
Outside Base Width | 3/4 in |
Overall Length | 24 in |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
Base Thickness | 0.125 in |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Mechanical Finish | Mill |
Brinell Hardness | 73 |
Leg Inside Corner Shape | Square |
Leg Thickness | 0.125 in |
Yield Strength | 31,000 psi |
U-Channel Profile Type | Architectural |
Heat Treatable | Yes |
Material Grade | 6063 |
Shape | U-Channel |
Tensile Strength | 35,000 psi |
Profile | 25511_24_0 - U-Channel |
System of Measurement | Inch |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 24 in Overall Length, 3/8 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.125 in, Outside Base Width 3/4 in, Profile 25511_24_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE U Channel, ISOFR, 1 5/8 Leg, 1/4 In Th, 5 Ft (870750)
- AURALEX ACOUSTICS Impaling Clip (Impaling Clip)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.500" Thick (PS-UHMW-RCY-17)
- ZORO SELECT Bar Stock, Al, 6061, 5/8 x 12 In, 6 Ft (61F.625X12-72)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ABB 10' 12GA STL Channel (ZA1200 HS10)
- Zoro Select Aluminum U-Channel Stock