Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 12 in Overall L
Mfr # 25508_12_0
Zoro # G005402653
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Base Thickness 0.125 in
- Yield Strength 31,000 psi
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25508_12_0
- Zoro # G005402653
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Overall Length | 12 in |
Outside Leg Length | 1/2 in |
Outside Base Width | 1/2 in |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
Base Thickness | 0.125 in |
Yield Strength | 31,000 psi |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
System of Measurement | Inch |
Brinell Hardness | 73 |
Heat Treatable | Yes |
Fabrication | Extruded |
Material Grade | 6063 |
Tensile Strength | 35,000 psi |
Profile | 25508_12_0 - U-Channel |
Leg Inside Corner Shape | Square |
U-Channel Profile Type | Architectural |
Shape | U-Channel |
Leg Thickness | 0.125 in |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 12 in Overall Length, 1/2 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.125 in, Outside Base Width 1/2 in, Profile 25508_12_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Stock, 0.250", 1/4" W, 3 ft. (CUSQ00086)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS8559-M)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4289_12_0)
- PRECISION BRAND Arbor Shim, 0.0060x3/4 ID, Pk10 (25167)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- Zoro Select Aluminum U-Channel Stock