Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6063, 12 in Overall L
Mfr # 25507_12_0
Zoro # G105402393
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T52
- Material Aluminum
- Base Thickness 0.062 in
- System of Measurement Inch
- Leg Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25507_12_0
- Zoro # G105402393
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Base Width | 1/2 in |
Outside Leg Length | 1/2 in |
Overall Length | 12 in |
Details
Temper | T52 |
Item | Aluminum U-Channel 6063 |
Material | Aluminum |
Base Thickness | 0.062 in |
System of Measurement | Inch |
Leg Thickness | 0.062 in |
Fabrication | Extruded |
Heat Treatable | Yes |
Leg Inside Corner Shape | Square |
Material Grade | 6063 |
Yield Strength | 31,000 psi |
Profile | 25507_12_0 - U-Channel |
Mechanical Finish | Mill |
Shape | U-Channel |
U-Channel Profile Type | Architectural |
Brinell Hardness | 73 |
Includes Material Certificate | Yes |
Tensile Strength | 35,000 psi |
Description
Aluminum U-Channel 6063, Aluminum, 6063, T52, U-Channel, U-Channel Profile Type Architectural, 12 in Overall Length, 1/2 in Outside Leg Length, Leg Thickness 0.062 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Base Thickness 0.062 in, Outside Base Width 1/2 in, Profile 25507_12_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Al, 6061, 5/8 x 1 In, 1 Ft (61F.625X1-12)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.2 in Overall Width, Style: Side Bulb (1616-10)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (18F.25X3-24)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/2 in Thick, Black (P8150ULRL01.00XOH50L)
- ZORO SELECT U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft (6ALZ0)
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- Zoro Select Aluminum U-Channel Stock