Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 8 ft Overall L
Mfr # 14990_96_0
Zoro # G005402400
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Inside Base Width 4 3/8 in
- Material Aluminum
- System of Measurement Inch
- Material Grade 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14990_96_0
- Zoro # G005402400
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Inside Base Width | 4 3/8 in |
Overall Length | 8 ft |
Outside Base Width | 5 in |
Outside Leg Length | 2 3/4 in |
Inside Height | 2.43 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
System of Measurement | Inch |
Material Grade | 6061 |
Profile | 14990_96_0 - U-Channel |
Brinell Hardness | 95 |
Mechanical Finish | Mill |
Fabrication | Extruded |
Includes Material Certificate | Yes |
Tensile Strength | 45,000 psi |
Leg Thickness | 0.32 in |
Heat Treatable | Yes |
Leg Inside Corner Shape | Round |
Base Thickness | 0.19 in |
U-Channel Profile Type | Aluminum Association |
Yield Strength | 40,000 psi |
Rockwell Hardness | 60 |
Shape | U-Channel |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type Aluminum Association, 8 ft Overall Length, 2 3/4 in Outside Leg Length, 4 3/8 in Inside Base Width, 2.43 in Inside Height, Leg Thickness 0.32 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.19 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17240)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 2.000" Thick (1ZAT1)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (12644_72_0)
- HHIP R8 To JT2 Drill Chuck Arbor (3700-0135)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7006_72_0)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ONLINEMETALS 2" x 1" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (1062)
- Zoro Select Aluminum U-Channel Stock