Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 8 ft Overall L
Mfr # 1077_96_0
Zoro # G005402417
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Heat Treatable Yes
- Leg Inside Corner Shape Round
- Rockwell Hardness 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1077_96_0
- Zoro # G005402417
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Base Width | 8 in |
Outside Leg Length | 2 5/16 in |
Overall Length | 8 ft |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Heat Treatable | Yes |
Leg Inside Corner Shape | Round |
Rockwell Hardness | 60 |
Yield Strength | 40,000 psi |
Brinell Hardness | 95 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
U-Channel Profile Type | American Standard |
Base Thickness | 0.25 in |
Material Grade | 6061 |
Shape | U-Channel |
Fabrication | Extruded |
Tensile Strength | 45,000 psi |
Profile | 1077_96_0 - U-Channel |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type American Standard, 8 ft Overall Length, 2 5/16 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.25 in, Outside Base Width 8 in, Profile 1077_96_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In (4P.25X6-6)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 In, 6 Ft (61F.625X1-72)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.375 in Overall Width, Style: Edge Trim (0339-50)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-NYL-134)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- RANDALL 1In. CHANNEL (4 FT M-4048)
- Zoro Select Aluminum U-Channel Stock