Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 8 ft Overall L
Mfr # 1075_96_0
Zoro # G705402489
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Material Grade 6061
- Outside Base Width 6 in
- Heat Treatable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1075_96_0
- Zoro # G705402489
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Base Width | 6 in |
Outside Leg Length | 2 1/16 in |
Overall Length | 8 ft |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Material Grade | 6061 |
Heat Treatable | Yes |
U-Channel Profile Type | American Standard |
Yield Strength | 40,000 psi |
System of Measurement | Inch |
Fabrication | Extruded |
Mechanical Finish | Mill |
Shape | U-Channel |
Profile | 1075_96_0 - U-Channel |
Rockwell Hardness | 60 |
Brinell Hardness | 95 |
Tensile Strength | 45,000 psi |
Includes Material Certificate | Yes |
Base Thickness | 0.314 in |
Leg Inside Corner Shape | Round |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type American Standard, 8 ft Overall Length, 2 1/16 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.314 in, Outside Base Width 6 in, Profile 1075_96_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F7-61)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/83/850T)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 96 L. (9975)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1/2 In, 6 Ft (CUREC00418)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- Zoro Select Aluminum U-Channel Stock