Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 8 ft Overall L
Mfr # 1070_96_0
Zoro # G005402363
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Tensile Strength 45,000 psi
- Includes Material Certificate Yes
- U-Channel Profile Type American Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1070_96_0
- Zoro # G005402363
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Base Width | 5 in |
Overall Length | 8 ft |
Outside Leg Length | 1 3/4 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Tensile Strength | 45,000 psi |
Includes Material Certificate | Yes |
U-Channel Profile Type | American Standard |
Yield Strength | 40,000 psi |
Material Grade | 6061 |
Brinell Hardness | 95 |
Shape | U-Channel |
Profile | 1070_96_0 - U-Channel |
Heat Treatable | Yes |
Rockwell Hardness | 60 |
Leg Inside Corner Shape | Round |
Fabrication | Extruded |
Base Thickness | 0.19 in |
Mechanical Finish | Mill |
System of Measurement | Inch |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type American Standard, 8 ft Overall Length, 1 3/4 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.19 in, Outside Base Width 5 in, Profile 1070_96_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.63875 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/32A-100)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK260 (MSC4-FK)
- E. JAMES Neoprene Rubber, 10' Length, 1/16' Overall Width (ENP404161220-10)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 2 In Leg, 10 Ft (870520)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (14600_96_0)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- Zoro Select Aluminum U-Channel Stock