Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 8 ft Overall L
Mfr # 1063_96_0
Zoro # G705402694
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Rockwell Hardness 60
- Outside Leg Length 1 7/16 in
- Brinell Hardness 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1063_96_0
- Zoro # G705402694
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Leg Length | 1 7/16 in |
Outside Base Width | 3 in |
Overall Length | 8 ft |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Rockwell Hardness | 60 |
Brinell Hardness | 95 |
Profile | 1063_96_0 - U-Channel |
Mechanical Finish | Mill |
Leg Inside Corner Shape | Round |
Shape | U-Channel |
Base Thickness | 0.17 in |
U-Channel Profile Type | American Standard |
Heat Treatable | Yes |
Material Grade | 6061 |
Yield Strength | 40,000 psi |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Tensile Strength | 45,000 psi |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type American Standard, 8 ft Overall Length, 1 7/16 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.17 in, Outside Base Width 3 in, Profile 1063_96_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Invar 36 Rod, 0.250 Dia [Ft] (RINVAR.250)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-NHS30-60)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 1 in Thick, Black (P811ULRL01.00XOH)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Yellow (878884)
- ZORO SELECT U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft (6ALZ0)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- RANDALL CHANNEL FOR 1/4In. (8 FT M-4024)
- Zoro Select Aluminum U-Channel Stock