Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 6 ft Overall L
Mfr # 23013_72_0
Zoro # G605402442
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Inside Base Width 1 1/2 in
- Material Aluminum
- Tensile Strength 45,000 psi
- Shape U-Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23013_72_0
- Zoro # G605402442
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Inside Base Width | 1 1/2 in |
Inside Height | 0.99 in |
Outside Leg Length | 1 1/4 in |
Overall Length | 6 ft |
Outside Base Width | 2 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Tensile Strength | 45,000 psi |
Shape | U-Channel |
Mechanical Finish | Mill |
Yield Strength | 40,000 psi |
Base Thickness | 0.17 in |
Leg Thickness | 0.26 in |
Fabrication | Extruded |
Profile | 23013_72_0 - U-Channel |
System of Measurement | Inch |
Brinell Hardness | 95 |
Material Grade | 6061 |
Heat Treatable | Yes |
Rockwell Hardness | 60 |
Includes Material Certificate | Yes |
Leg Inside Corner Shape | Round |
U-Channel Profile Type | Aluminum Association |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type Aluminum Association, 6 ft Overall Length, 1 1/4 in Outside Leg Length, 1 1/2 in Inside Base Width, 0.99 in Inside Height, Leg Thickness 0.26 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.17 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.125X6-6)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/16", SemiClr (BULK-RS-S50CFDA-5)
- ZORO SELECT Tapered Cork, Trade Size 26, PK10 (4NMD8)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B6)
- ZORO SELECT U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft (6ALZ0)
- ZORO SELECT Aluminum Channel 6061, 4 ft Overall L (1076_48_0)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- STANLEY Channel 1/8p .5x1x36in (N316-455)
- Zoro Select Aluminum U-Channel Stock