Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 6 ft Overall L
Mfr # 20271_72_0
Zoro # G705402366
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Inside Base Width 2 5/8 in
- Material Aluminum
- System of Measurement Inch
- Leg Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20271_72_0
- Zoro # G705402366
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Inside Base Width | 2 5/8 in |
Outside Base Width | 3 in |
Overall Length | 6 ft |
Inside Height | 1.3 in |
Outside Leg Length | 1 1/2 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
System of Measurement | Inch |
Leg Thickness | 0.2 in |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
U-Channel Profile Type | Aluminum Association |
Yield Strength | 40,000 psi |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Base Thickness | 0.13 in |
Rockwell Hardness | 60 |
Tensile Strength | 45,000 psi |
Shape | U-Channel |
Heat Treatable | Yes |
Material Grade | 6061 |
Profile | 20271_72_0 - U-Channel |
Leg Inside Corner Shape | Round |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type Aluminum Association, 6 ft Overall Length, 1 1/2 in Outside Leg Length, 2 5/8 in Inside Base Width, 1.3 in Inside Height, Leg Thickness 0.2 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.4325 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/16A-25)
- TRIM-LOK Rubber Seal, Ribbed, 0.375"W x 25 ft. (X113HT-25)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 8" Width x 216" Length - Black (20-138-0375)
- BSC PREFERRED 18-8 Stainless Steel Ring Shim 0.01 Thick 2 ID (98126A483)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (14600_96_0)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- Zoro Select Aluminum U-Channel Stock