Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 6 ft Overall L
Mfr # 20270_72_0
Zoro # G705402540
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Inside Base Width 1 3/4 in
- Material Aluminum
- Profile 20270_72_0 - U-Channel
- Base Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20270_72_0
- Zoro # G705402540
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Inside Base Width | 1 3/4 in |
Outside Leg Length | 1 in |
Inside Height | 0.87 in |
Overall Length | 6 ft |
Outside Base Width | 2 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Profile | 20270_72_0 - U-Channel |
Base Thickness | 0.13 in |
System of Measurement | Inch |
Shape | U-Channel |
U-Channel Profile Type | Aluminum Association |
Fabrication | Extruded |
Brinell Hardness | 95 |
Leg Thickness | 0.13 in |
Material Grade | 6061 |
Mechanical Finish | Mill |
Rockwell Hardness | 60 |
Yield Strength | 40,000 psi |
Leg Inside Corner Shape | Round |
Tensile Strength | 45,000 psi |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type Aluminum Association, 6 ft Overall Length, 1 in Outside Leg Length, 1 3/4 in Inside Base Width, 0.87 in Inside Height, Leg Thickness 0.13 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.13 in, Outside Base Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Sheet 304, 36 in Overall W (713_36_36)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.118" Thick (BULK-PS-PC-584)
- FATH Connection Plate, 45 Series (093VA9090)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (4358_36_0)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7006_72_0)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- Zoro Select Aluminum U-Channel Stock