Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 6 ft Overall L
Mfr # 14670_72_0
Zoro # G705402557
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Inside Base Width 3 9/16 in
- Material Aluminum
- Rockwell Hardness 60
- Brinell Hardness 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14670_72_0
- Zoro # G705402557
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Inside Base Width | 3 9/16 in |
Outside Leg Length | 2 in |
Inside Height | 1.77 in |
Overall Length | 6 ft |
Outside Base Width | 4 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Rockwell Hardness | 60 |
Brinell Hardness | 95 |
Profile | 14670_72_0 - U-Channel |
Heat Treatable | Yes |
Leg Inside Corner Shape | Round |
Fabrication | Extruded |
Material Grade | 6061 |
Leg Thickness | 0.23 in |
Tensile Strength | 45,000 psi |
Includes Material Certificate | Yes |
U-Channel Profile Type | Aluminum Association |
Yield Strength | 40,000 psi |
Mechanical Finish | Mill |
Base Thickness | 0.15 in |
System of Measurement | Inch |
Shape | U-Channel |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type Aluminum Association, 6 ft Overall Length, 2 in Outside Leg Length, 3 9/16 in Inside Base Width, 1.77 in Inside Height, Leg Thickness 0.23 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.15 in, Outside Base Width 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick (PS-CACT-66)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.39 in Overall Width (1645SB3-338-25)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.051mm (316-002-6-50)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 1/4" Thick (BULK-PS-PC-41)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- ZORO SELECT Aluminum Channel 6061, 4 ft Overall L (1076_48_0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- Zoro Select Aluminum U-Channel Stock