Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 36 in Overall L
Mfr # 20270_36_0
Zoro # G605402589
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Inside Base Width 1 3/4 in
- Inside Height 0.87 in
- Base Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20270_36_0
- Zoro # G605402589
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Inside Base Width | 1 3/4 in |
Inside Height | 0.87 in |
Overall Length | 36 in |
Outside Base Width | 2 in |
Outside Leg Length | 1 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Base Thickness | 0.13 in |
Fabrication | Extruded |
Leg Inside Corner Shape | Round |
Mechanical Finish | Mill |
Tensile Strength | 45,000 psi |
Rockwell Hardness | 60 |
Leg Thickness | 0.13 in |
U-Channel Profile Type | Aluminum Association |
Brinell Hardness | 95 |
Material Grade | 6061 |
Shape | U-Channel |
Yield Strength | 40,000 psi |
Profile | 20270_36_0 - U-Channel |
Heat Treatable | Yes |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type Aluminum Association, 36 in Overall Length, 1 in Outside Leg Length, 1 3/4 in Inside Base Width, 0.87 in Inside Height, Leg Thickness 0.13 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.13 in, Outside Base Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 10ft Length - Black (20-137-0375)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-SBR75-158)
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.187" T x 12" W x 36" L - Black (33-P006-187)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- Zoro Select Aluminum U-Channel Stock