Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 36 in Overall L
Mfr # 14990_36_0
Zoro # G705402403
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Inside Base Width 4 3/8 in
- Material Aluminum
- Leg Thickness 0.32 in
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14990_36_0
- Zoro # G705402403
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Inside Base Width | 4 3/8 in |
Inside Height | 2.43 in |
Overall Length | 36 in |
Outside Leg Length | 2 3/4 in |
Outside Base Width | 5 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Leg Thickness | 0.32 in |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Fabrication | Extruded |
Shape | U-Channel |
Base Thickness | 0.19 in |
Profile | 14990_36_0 - U-Channel |
Leg Inside Corner Shape | Round |
Rockwell Hardness | 60 |
Brinell Hardness | 95 |
Material Grade | 6061 |
Mechanical Finish | Mill |
Tensile Strength | 45,000 psi |
U-Channel Profile Type | Aluminum Association |
System of Measurement | Inch |
Yield Strength | 40,000 psi |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type Aluminum Association, 36 in Overall Length, 2 3/4 in Outside Leg Length, 4 3/8 in Inside Base Width, 2.43 in Inside Height, Leg Thickness 0.32 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.19 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.004", Pk20 (MSB004-20)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.062 Thick, 36 X 48 (SCANNA.062C-36X48)
- ZORO SELECT PTFE Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PTFE-676)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878900)
- ZORO SELECT Aluminum Channel 6061, 4 ft Overall L (1076_48_0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- Zoro Select Aluminum U-Channel Stock