Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 36 in Overall L
Mfr # 14670_36_0
Zoro # G505402542
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Inside Base Width 3 9/16 in
- Base Thickness 0.15 in
- Material Grade 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14670_36_0
- Zoro # G505402542
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Inside Base Width | 3 9/16 in |
Inside Height | 1.77 in |
Outside Leg Length | 2 in |
Outside Base Width | 4 in |
Overall Length | 36 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Base Thickness | 0.15 in |
Material Grade | 6061 |
Leg Inside Corner Shape | Round |
System of Measurement | Inch |
Brinell Hardness | 95 |
Profile | 14670_36_0 - U-Channel |
Heat Treatable | Yes |
Yield Strength | 40,000 psi |
Leg Thickness | 0.23 in |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
U-Channel Profile Type | Aluminum Association |
Rockwell Hardness | 60 |
Fabrication | Extruded |
Tensile Strength | 45,000 psi |
Shape | U-Channel |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type Aluminum Association, 36 in Overall Length, 2 in Outside Leg Length, 3 9/16 in Inside Base Width, 1.77 in Inside Height, Leg Thickness 0.23 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.15 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 3/4 In, 3 Ft (CUREC00149)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 5/8" Dia. (1YVP6)
- ZORO SELECT Rod Stock, Aluminum, 1/4 in. dia. (83045)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (GTR)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7006_72_0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT Aluminum Channel 6061, 4 ft Overall L (1076_48_0)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ONLINEMETALS 4" x 2" x 0.15" x 0.23" Aluminum Channel 6061-T6-Extruded Aluminum Association (14670)
- Zoro Select Aluminum U-Channel Stock