Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 36 in Overall L
Mfr # 14512_36_0
Zoro # G205402521
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Inside Base Width 5 5/16 in
- Inside Height 2.9 in
- Shape U-Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14512_36_0
- Zoro # G205402521
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Inside Base Width | 5 5/16 in |
Inside Height | 2.9 in |
Outside Leg Length | 3 1/4 in |
Overall Length | 36 in |
Outside Base Width | 6 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Shape | U-Channel |
Fabrication | Extruded |
Heat Treatable | Yes |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Profile | 14512_36_0 - U-Channel |
Mechanical Finish | Mill |
Tensile Strength | 45,000 psi |
Base Thickness | 0.21 in |
Material Grade | 6061 |
Leg Thickness | 0.35 in |
Brinell Hardness | 95 |
Yield Strength | 40,000 psi |
U-Channel Profile Type | Aluminum Association |
Rockwell Hardness | 60 |
Leg Inside Corner Shape | Round |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type Aluminum Association, 36 in Overall Length, 3 1/4 in Outside Leg Length, 5 5/16 in Inside Base Width, 2.9 in Inside Height, Leg Thickness 0.35 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 3/8 In Thick, 2 x 120 In (2FJT5)
- ONLINEMETALS 1" Brass Round Bar 485-H02 Extruded (18255)
- ZORO SELECT Viton Ball, 3/16 in, Black, Standard, PK5 (BULK-RB-V70-1)
- E. JAMES Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A (387-1/16C)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 2 In x 8 ft (6ALY9)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT Aluminum Channel 6061, 4 ft Overall L (1076_48_0)
- ONLINEMETALS 3" x 1.41" x 0.17" Aluminum Channel 6061-T6-Extruded American Standard (1063)
- Zoro Select Aluminum U-Channel Stock