Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 36 in Overall L
Mfr # 1068_36_0
Zoro # G205402552
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Material Grade 6061
- Outside Base Width 4 in
- Base Thickness 0.247 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1068_36_0
- Zoro # G205402552
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Base Width | 4 in |
Overall Length | 36 in |
Outside Leg Length | 1 5/8 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Material Grade | 6061 |
Base Thickness | 0.247 in |
System of Measurement | Inch |
Shape | U-Channel |
Includes Material Certificate | Yes |
U-Channel Profile Type | American Standard |
Rockwell Hardness | 60 |
Heat Treatable | Yes |
Brinell Hardness | 95 |
Mechanical Finish | Mill |
Fabrication | Extruded |
Leg Inside Corner Shape | Round |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Profile | 1068_36_0 - U-Channel |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type American Standard, 36 in Overall Length, 1 5/8 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.247 in, Outside Base Width 4 in, Profile 1068_36_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075In, Matte, PK10 (44540)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-S40-99)
- STEELWORKS 214x112x36Off Angle (11117)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1936, 0.125 X 9.656 X 1.625, 10 FT (PGPO3CHANNEL1936-10)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (14600_96_0)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- RANDALL CHANNEL FOR 3/4In. (4 FT M-4038)
- Zoro Select Aluminum U-Channel Stock