Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 24 in Overall L
Mfr # 14514_24_0
Zoro # G905402401
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Inside Base Width 10 3/4 in
- Fabrication Extruded
- Shape U-Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14514_24_0
- Zoro # G905402401
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Inside Base Width | 10 3/4 in |
Outside Leg Length | 5 in |
Inside Height | 4.38 in |
Overall Length | 24 in |
Outside Base Width | 12 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Fabrication | Extruded |
Shape | U-Channel |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Base Thickness | 0.35 in |
Mechanical Finish | Mill |
Material Grade | 6061 |
System of Measurement | Inch |
Leg Inside Corner Shape | Round |
Tensile Strength | 45,000 psi |
Rockwell Hardness | 60 |
Brinell Hardness | 95 |
Profile | 14514_24_0 - U-Channel |
Leg Thickness | 0.62 in |
U-Channel Profile Type | Aluminum Association |
Yield Strength | 40,000 psi |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type Aluminum Association, 24 in Overall Length, 5 in Outside Leg Length, 10 3/4 in Inside Base Width, 4.38 in Inside Height, Leg Thickness 0.62 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64327)
- HHIP MT4 To JT6 Tang End Drill Chuck Arbor (3700-0158)
- ZORO SELECT Rubber, SBR, 1/2 Th x 12 In W, 25 Ft, Black (BULK-RS-SBRHS60-87)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 3 Ft L (3GTJ9)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 3/4 Inx8 ft (A3735)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7006_72_0)
- Zoro Select Aluminum U-Channel Stock