Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 24 in Overall L
Mfr # 1075_24_0
Zoro # G205402576
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Heat Treatable Yes
- Tensile Strength 45,000 psi
- Material Grade 6061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1075_24_0
- Zoro # G205402576
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Overall Length | 24 in |
Outside Base Width | 6 in |
Outside Leg Length | 2 1/16 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Heat Treatable | Yes |
Tensile Strength | 45,000 psi |
Material Grade | 6061 |
Shape | U-Channel |
Mechanical Finish | Mill |
Base Thickness | 0.314 in |
System of Measurement | Inch |
Rockwell Hardness | 60 |
Brinell Hardness | 95 |
U-Channel Profile Type | American Standard |
Leg Inside Corner Shape | Round |
Fabrication | Extruded |
Profile | 1075_24_0 - U-Channel |
Includes Material Certificate | Yes |
Yield Strength | 40,000 psi |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type American Standard, 24 in Overall Length, 2 1/16 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.314 in, Outside Base Width 6 in, Profile 1075_24_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1-3/4" Dia. (69583104)
- ONLINEMETALS 1.25" OD x 0.25" Wall x 0.75" ID Carbon Steel Round Tube A513-Type 5 DOM (7785)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Buna Commerical 70 (4070-3/8Q)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 7/8" Dia. (7331_36_0)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 3/4 Inx8 ft (A3735)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (14600_96_0)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- Zoro Select Aluminum U-Channel Stock