Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 24 in Overall L
Mfr # 1067_24_0
Zoro # G805402662
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Overall Length 24 in
- Mechanical Finish Mill
- Brinell Hardness 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1067_24_0
- Zoro # G805402662
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Overall Length | 24 in |
Outside Base Width | 4 in |
Outside Leg Length | 1 9/16 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
Shape | U-Channel |
Base Thickness | 0.18 in |
Heat Treatable | Yes |
U-Channel Profile Type | American Standard |
Includes Material Certificate | Yes |
Leg Inside Corner Shape | Round |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Rockwell Hardness | 60 |
Profile | 1067_24_0 - U-Channel |
Fabrication | Extruded |
Material Grade | 6061 |
System of Measurement | Inch |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type American Standard, 24 in Overall Length, 1 9/16 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.18 in, Outside Base Width 4 in, Profile 1067_24_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 8 In W, 250 Ft (4UGG1)
- K&S PRECISION METALS Streamline Aluminum Tube 5/16 X 35", PK5 (1101)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.188x1-72)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 3/16" Thick (BULK-PS-CAC-435)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7006_72_0)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 3 In x 8 ft (6ALY3)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- STEELWORKS Boltmaster 11384 0.75 x 48 in. Aluminium Trim Channel (607663)
- Zoro Select Aluminum U-Channel Stock