Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 24 in Overall L
Mfr # 1063_24_0
Zoro # G105402362
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- System of Measurement Inch
- Fabrication Extruded
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1063_24_0
- Zoro # G105402362
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Leg Length | 1 7/16 in |
Outside Base Width | 3 in |
Overall Length | 24 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
System of Measurement | Inch |
Fabrication | Extruded |
Includes Material Certificate | Yes |
Yield Strength | 40,000 psi |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Brinell Hardness | 95 |
Rockwell Hardness | 60 |
Shape | U-Channel |
Profile | 1063_24_0 - U-Channel |
Material Grade | 6061 |
Tensile Strength | 45,000 psi |
U-Channel Profile Type | American Standard |
Leg Inside Corner Shape | Round |
Base Thickness | 0.17 in |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type American Standard, 24 in Overall Length, 1 7/16 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.17 in, Outside Base Width 3 in, Profile 1063_24_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN N RAIN PVC PVC panel 72 L x 26 W x (190833)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-542)
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872470)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (14600_96_0)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- Zoro Select Aluminum U-Channel Stock