Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 12 in Overall L
Mfr # 14600_12_0
Zoro # G805402686
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Yield Strength 40,000 psi
- Shape U-Channel
- Outside Leg Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14600_12_0
- Zoro # G805402686
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Leg Length | 1 1/2 in |
Overall Length | 12 in |
Outside Base Width | 3 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Yield Strength | 40,000 psi |
Shape | U-Channel |
Heat Treatable | Yes |
U-Channel Profile Type | American Standard |
Leg Inside Corner Shape | Round |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Brinell Hardness | 95 |
Rockwell Hardness | 60 |
Mechanical Finish | Mill |
Tensile Strength | 45,000 psi |
Base Thickness | 0.258 in |
Profile | 14600_12_0 - U-Channel |
Material Grade | 6061 |
System of Measurement | Inch |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type American Standard, 12 in Overall Length, 1 1/2 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.258 in, Outside Base Width 3 in, Profile 14600_12_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES , 8' Foot Rail Kit, 2" Tube, Satin Stainless Steel (44-FR1008/2)
- ZORO SELECT Brass Strip (8225)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (20783_72_0)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.25x1-72)
- ZORO SELECT U-Channel, AL 6063, 0.062 Th, 1/2 In x 8 ft (6ALZ2)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- ZORO SELECT U-Channel, AL 6063, 3/4 In Leg, 1/2 Inx8 ft (A3737)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- RANDALL CHANNEL FOR 3/4In. (4 FT M-4038)
- Zoro Select Aluminum U-Channel Stock