Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 12 in Overall L
Mfr # 13562_12_0
Zoro # G105402669
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Inside Base Width 7 3/16 in
- Material Aluminum
- Tensile Strength 45,000 psi
- Profile 13562_12_0 - U-Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13562_12_0
- Zoro # G105402669
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Inside Base Width | 7 3/16 in |
Overall Length | 12 in |
Outside Leg Length | 3 3/4 in |
Inside Height | 3.34 in |
Outside Base Width | 8 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Tensile Strength | 45,000 psi |
Profile | 13562_12_0 - U-Channel |
Yield Strength | 40,000 psi |
Mechanical Finish | Mill |
Material Grade | 6061 |
Brinell Hardness | 95 |
Rockwell Hardness | 60 |
Heat Treatable | Yes |
Shape | U-Channel |
Base Thickness | 0.25 in |
Leg Inside Corner Shape | Round |
Includes Material Certificate | Yes |
U-Channel Profile Type | Aluminum Association |
Fabrication | Extruded |
System of Measurement | Inch |
Leg Thickness | 0.41 in |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type Aluminum Association, 12 in Overall Length, 3 3/4 in Outside Leg Length, 7 3/16 in Inside Base Width, 3.34 in Inside Height, Leg Thickness 0.41 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23493)
- ZORO SELECT Spring Wire, SS, .067 In, 84 Ft. (29067)
- ZORO SELECT Bar Grating, Smooth, 120 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C10)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9363-M)
- ZORO SELECT U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft (6ALZ0)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- ZORO SELECT Aluminum Channel 6063, 4 ft Overall L (6890_48_0)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- STEELWORKS 11379 0.37 x 96 in. Aluminium Trim Channel (607606)
- Zoro Select Aluminum U-Channel Stock