Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 12 in Overall L
Mfr # 1065_12_0
Zoro # G605402640
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Shape U-Channel
- Rockwell Hardness 60
- Yield Strength 40,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1065_12_0
- Zoro # G605402640
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Outside Base Width | 3 in |
Outside Leg Length | 1 5/8 in |
Overall Length | 12 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Shape | U-Channel |
Rockwell Hardness | 60 |
Yield Strength | 40,000 psi |
Base Thickness | 0.356 in |
U-Channel Profile Type | American Standard |
System of Measurement | Inch |
Leg Inside Corner Shape | Round |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Heat Treatable | Yes |
Material Grade | 6061 |
Brinell Hardness | 95 |
Mechanical Finish | Mill |
Profile | 1065_12_0 - U-Channel |
Tensile Strength | 45,000 psi |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type American Standard, 12 in Overall Length, 1 5/8 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.356 in, Outside Base Width 3 in, Profile 1065_12_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK25 (BULK-PB-PP-13)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W (BULK-RS-N50-88)
- PRECISION BRAND Shim Stock Assortment 20 x 20", Pk14 (44915)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-39)
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- Zoro Select Aluminum U-Channel Stock