Shop All Aluminum U-Channel Stock
Zoro Select
Aluminum Channel 6061, 12 in Overall L
Mfr # 1063_12_0
Zoro # G705402380
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Material Aluminum
- Shape U-Channel
- Base Thickness 0.17 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1063_12_0
- Zoro # G705402380
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Overall Length | 12 in |
Outside Base Width | 3 in |
Outside Leg Length | 1 7/16 in |
Details
Temper | T6 |
Item | Aluminum U-Channel 6061 |
Material | Aluminum |
Shape | U-Channel |
Base Thickness | 0.17 in |
System of Measurement | Inch |
Material Grade | 6061 |
U-Channel Profile Type | American Standard |
Includes Material Certificate | Yes |
Brinell Hardness | 95 |
Mechanical Finish | Mill |
Rockwell Hardness | 60 |
Profile | 1063_12_0 - U-Channel |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Fabrication | Extruded |
Leg Inside Corner Shape | Round |
Heat Treatable | Yes |
Description
Aluminum U-Channel 6061, Aluminum, 6061, T6, U-Channel, U-Channel Profile Type American Standard, 12 in Overall Length, 1 7/16 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Base Thickness 0.17 in, Outside Base Width 3 in, Profile 1063_12_0 - U-Channel, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 1" Dia. (2XPW1)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Black (ZUSANSR-338)
- GLAZELOCK 1/4" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 500pc/box (GLZ10-S)
- ZORO SELECT Slotted Shim 2 x 2" x 0.005", Pk20 (36D722)
- ZORO SELECT U-Channel, AL 6063, 2 In Leg, 2 In x 8 ft (6ALX9)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT Aluminum Channel 6063, 36 in Overall L (21862_36_0)
- ZORO SELECT U-Channel, 6063AL, 1 1/4 Leg, 1 1/4 Inx8 ft (A3736)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- RANDALL CHANNEL FOR 1/4In. (8 FT M-4024)
- Zoro Select Aluminum U-Channel Stock