Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Round Bar 954
Mfr # 14399_12_0
Zoro # G208447369
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14399_12_0
- Zoro # G208447369
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Aluminum Bronze Round Bar 954 |
Description
954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 4 1/4 in, Overall Length 12 in, Outside Diameter Tolerance +0.079 in/+0.109 in, Standards ASTM B505, Fabrication Cast, Yield Strength 32,000 psi, Mechanical Finish Mill, Rockwell Hardness B86, Shape Disc, Application Bearing, Fastener, Gear, Pump, Valve, Brinell Hardness 170, System of Measurement Inch, Tensile Strength 85,000 psi, Includes Material Certificate Yes, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 3/16X1-1/2X36 Flt Bar (11674)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 4 in Thick, Natural (ZUSA-PU-231)
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L (23641_72_0)
- ZORO SELECT EPDM Strip, 60A, 10'x1 1/2"x1/16 (BULK-RS-E60-62)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- Zoro Select Bronze Bar Stock