Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Round Bar
Mfr # 54r1-36
Zoro # G108363257
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 954
- Application Bearings, Bending Tools, Bushings, Gear Wheels, Gibs, Guide Pin Bushings, High Strength Clamps, Hydraulic Valve Parts, Landing Gear Parts, Machine Parts, Pickling Hooks, Pressure Blocks, Pump Rods, Screw Nuts, Slides, Spur Gears, Valve Seats, Wear Plates, Worm Gears
- Mechanical Finish Mill
- Minimum Temperature 1,600 Degrees F
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54r1-36
- Zoro # G108363257
- Country of Origin Multiple
- Category Bronze Bar Stock
Dimensions
Overall Length | 36 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +0.031 in |
Details
Item | 954 Bronze Rod |
Material Grade | 954 |
Application | Bearings, Bending Tools, Bushings, Gear Wheels, Gibs, Guide Pin Bushings, High Strength Clamps, Hydraulic Valve Parts, Landing Gear Parts, Machine Parts, Pickling Hooks, Pressure Blocks, Pump Rods, Screw Nuts, Slides, Spur Gears, Valve Seats, Wear Plates, Worm Gears |
Mechanical Finish | Mill |
Minimum Temperature | 1,600 Degrees F |
System of Measurement | Inch |
Rockwell Hardness | B85 |
Heat Treatment | No Heat Treatment |
Includes Material Certificate | Yes |
Yield Strength | 32,000 psi |
Fabrication | Cast |
Standards | ASTM B505, SAE J461, SAE J462 |
Material | Bronze |
Maximum Temperature | 1,675 Degrees F |
Shape | Rod |
Description
954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 1 in, Overall Length 36 in, Outside Diameter Tolerance +0.031 in, Standards ASTM B505, SAE J461, SAE J462, Fabrication Cast, Yield Strength 32,000 psi, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Rockwell Hardness B85, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 3/16" Thick x 1/2" Wide x 10ft. Long (BULK-RS-N70-108)
- ZORO SELECT Rod, Steel, 1215, 1 1/4 In Dia x 3 Ft (2HJY5)
- ZORO SELECT Black HDPE Plastic Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PE-884)
- ZORO SELECT Rubber Strip, Butyl, 1/8"Thick, 36"x6", 60A (BULK-RS-BTL60-20)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- Zoro Select Bronze Bar Stock