Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar 932
Mfr # 24862_26_0
Zoro # G608564260
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.25 in
- Material Grade 932
- Material Bronze
- Includes Material Certificate Yes
- Brinell Hardness 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24862_26_0
- Zoro # G608564260
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 26 in |
Overall Width | 5 in |
Details
Item | 932 Bronze Rectangular Bar |
Thickness | 1.25 in |
Material Grade | 932 |
Material | Bronze |
Includes Material Certificate | Yes |
Brinell Hardness | 65 |
Yield Strength | 20,000 psi |
Tensile Strength | 35,000 psi |
Thickness Tolerance | Not Rated |
Rockwell Hardness | B27 |
Fabrication | Cast |
System of Measurement | Inch |
Standards | ASTM B505 |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 26 in, Overall Width 5 in, Yield Strength 20,000 psi, Thickness 1.25 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B27, Shape Rectangular Bar, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 35,000 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x48)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.063" Thick (1ZAV8)
- ZORO SELECT Polycarbonate U Channel Stock , 12" L, Clear (BULK-UC-PC-6)
- PRECISION BRAND Arbor Shim, 0.0200x1 3/8 ID, Pk10 (25273)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- Zoro Select Bronze Bar Stock