Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 25248_12_0
Zoro # G608564253
product price: $1,394.99
/ea
Free Shipping & Returns
$1,394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Material Bronze
- Material Grade 954
- Rockwell Hardness B86
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25248_12_0
- Zoro # G608564253
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 12 in |
Overall Width | 12 in |
Details
Item | 954 Bronze Rectangular Bar |
Material | Bronze |
Material Grade | 954 |
Rockwell Hardness | B86 |
Mechanical Finish | Mill |
Thickness Tolerance | Not Rated |
Tensile Strength | 85,000 psi |
Standards | ASTM B505 |
Thickness | 2 in |
System of Measurement | Inch |
Yield Strength | 32,000 psi |
Fabrication | Cast |
Shape | Rectangular Bar |
Brinell Hardness | 170 |
Tolerance Rating | Oversized |
Includes Material Certificate | Yes |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Shape Rectangular Bar, Thickness 2 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 7/16" Dia. (2XMK5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-PC-323)
- ZORO SELECT Music Wire, Type 302 SS, 17, 0.039 In (29039)
- ZORO SELECT Rubber Cord, Viton, 3/8 In Dia, 10 Ft (ZUSA-RC-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock