Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 25247_12_0
Zoro # G908564328
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Material Certificate Yes
- Tensile Strength 85,000 psi
- Yield Strength 32,000 psi
- Overall Length 12 in
- Thickness 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25247_12_0
- Zoro # G908564328
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Length | 12 in |
Overall Width | 10 in |
Details
Item | 954 Bronze Rectangular Bar |
Includes Material Certificate | Yes |
Tensile Strength | 85,000 psi |
Yield Strength | 32,000 psi |
Thickness | 1.75 in |
Rockwell Hardness | B86 |
Material | Bronze |
Shape | Rectangular Bar |
Thickness Tolerance | Not Rated |
System of Measurement | Inch |
Material Grade | 954 |
Tolerance Rating | Oversized |
Fabrication | Cast |
Brinell Hardness | 170 |
Mechanical Finish | Mill |
Standards | ASTM B505 |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 10 in, Shape Rectangular Bar, Thickness 1.75 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.050", Pk10 (MSA050-10)
- ONLINEMETALS 1.25" OD x 0.12" Wall x 1.01" ID Carbon Steel Round Tube A513-Type 5 DOM (7783)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1-3/4" Dia. (G15-TRCE-1.75-3)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4 In Wx36 In L (O1316346)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- Zoro Select Bronze Bar Stock