Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 25244_36_0
Zoro # G908564298
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 in
- Rockwell Hardness B86
- Material Grade 954
- Standards ASTM B505
- Overall Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25244_36_0
- Zoro # G908564298
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 3 1/2 in |
Width Tolerance | +0.043 to +0.083 in |
Overall Length | 36 in |
Details
Item | 954 Bronze Rectangular Bar |
Thickness | 1.5 in |
Rockwell Hardness | B86 |
Material Grade | 954 |
Standards | ASTM B505 |
Thickness Tolerance | +0.067/+0.107 in |
Tolerance Rating | Oversized |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Yield Strength | 32,000 psi |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Material | Bronze |
Brinell Hardness | 170 |
Tensile Strength | 85,000 psi |
Fabrication | Cast |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3 1/2 in, Yield Strength 32,000 psi, Thickness 1.5 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-49)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 3ft W x 12ft L (20-111)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3 In, 3 Ft (2EYZ6)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000962)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- Zoro Select Bronze Bar Stock