Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 25242_24_0
Zoro # G108564289
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 in
- Rockwell Hardness B86
- Overall Length 24 in
- Width Tolerance +0.063 to +0.113 in
- Yield Strength 32,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25242_24_0
- Zoro # G108564289
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Overall Width | 7 in |
Overall Length | 24 in |
Width Tolerance | +0.063 to +0.113 in |
Details
Item | 954 Bronze Rectangular Bar |
Rockwell Hardness | B86 |
Yield Strength | 32,000 psi |
Standards | ASTM B505 |
Shape | Rectangular Bar |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material | Bronze |
Includes Material Certificate | Yes |
Thickness Tolerance | +0.087/+0.127 in |
Thickness | 1 in |
Tolerance Rating | Oversized |
Material Grade | 954 |
Brinell Hardness | 170 |
Tensile Strength | 85,000 psi |
Fabrication | Cast |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 7 in, Shape Rectangular Bar, Thickness 1 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance +0.087/+0.127 in, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 13, 0.031 In (29031)
- RUBBER-CAL Neoprene Rubber Sheet - 1/16" Thick x 3ft Width x 10ft Length (20-101)
- ONLINEMETALS 0.5" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded (1167)
- PHIFER Door and Window Screen, Fiberglass, 84 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003523)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- Zoro Select Bronze Bar Stock