Shop All Bronze Bar Stock
Zoro Select
Aluminum Bronze Rectangle Bar
Mfr # 25241_12_0
Zoro # G908564311
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabrication Cast
- Width Tolerance +0.043 to +0.083 in
- Material Bronze
- Standards ASTM B505
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25241_12_0
- Zoro # G908564311
- Country of Origin United States
- Category Bronze Bar Stock
Dimensions
Width Tolerance | +0.043 to +0.083 in |
Overall Length | 12 in |
Overall Width | 2 1/2 in |
Details
Item | 954 Bronze Rectangular Bar |
Fabrication | Cast |
Material | Bronze |
Standards | ASTM B505 |
Includes Material Certificate | Yes |
Brinell Hardness | 170 |
Mechanical Finish | Mill |
Thickness | 1 in |
Tensile Strength | 85,000 psi |
Material Grade | 954 |
Shape | Rectangular Bar |
Thickness Tolerance | +0.067/+0.107 in |
Rockwell Hardness | B86 |
Tolerance Rating | Oversized |
Yield Strength | 32,000 psi |
System of Measurement | Inch |
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 1/2 in, Yield Strength 32,000 psi, Thickness 1 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0120In, PK10 (16875)
- ZORO SELECT Music Wire, Spring Steel, .055 In, PK15 (503)
- PRECISION BRAND Arbor Shim, 0.0015x5/8 ID, Pk10 (25142)
- ZORO SELECT Sheet Metal, Aluminum, 0.064x 4x10 In, PK6 (257)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- Zoro Select Bronze Bar Stock